Beli leica laser di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Leica Laser Distance Meter
    Mulai

    Rp16.999.900

    Leica Laser Distance Meter
    Deskripsi:
    -Colour display with Digital Pointfinder 4x zoom-Rechargeable Li-ion battery-Measure by Gesture* or DIST Key* (* NEW features)-Bluetooth® Smart – FREE Apps Leica DISTO sketch & Transfer-IP54: dust & splash water protected-Indirect Height Measurement | 360° Tilt Sensor-Smart Horizontal Mode | Smart Room MeasurementSupplied with:-Leica DISTO D5 R Laser Measure-DISTO pouch, USB Cable & Hand loop-Calibration Certificate SilverOutdoor laser distance measuring made easy with the Leica DISTO D5 RWith the digital on screen Pointfinder the Leica DISTO D5 R makes measuring outside, even in bright sunshine and at very long distances, easy. Both the target and the measurement results can be seen very clearly on the large IPS display(iPhone quality). Avoid moving the device for accuracy when measuring using the new Gesture measure feature, move hand across laser beam and measurement is triggered…. How cool is that!So many features to help with all manner of measuring applications, Smart Horizontal Mode, height tracking, profile or angle measurements. This means that any measurement situation on the construction site can be solved quickly and efficiently.Measured data can then be Blue-toothed to the DISTO Plan app or individual templates, e.g. in Excel, email or any application to support an efficient and error-free digital workflow.-Outdoor Laser | Digital Pointfinder-Multi-functional, IP54 (dust & splash water protected)-Trigger measurements with a gesture – for max accuracy- Area & Volume Function | Addition / Subtraction
    atribut:
    • Accuracy (mm): ±1
  2. Leica Digital Laser Distance Meter (Meteran Laser)
    Mulai

    Rp18.999.900

    Leica Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    Memberikan pengukuran cepat dan akurat hingga puluhan meter hanya dengan satu klik. Ideal untuk arsitek, surveyor, dan pekerjaan interior.
    atribut:
    • Dimensions (mm): 143x58x29
    • Measurement Range (m): 0.05 to 200
    • Accuracy (mm): ±1
    • Accuracy with Favourable Conditions (mm/inch): 1.0 / 1/16
    • Accuracy with Unfavourable Conditions (mm/inch): 2/1/8
    • Bluetooth: v4.0
    • Bluetooth Smart Battery: 2 x AAA
    • Box Height (mm): 55
    • Box Length (mm): 142
    • Box Width (mm): 177
    • Diameter Laser Point at Distances (mm/m): 6 / 30 / 60 | 10 / 50 / 100
    • Included Accessories: Leica DISTO D510, pouch, hand loop, 2 x AA batteries, Calibration Certificate Silver, quick start guide
    • Power Supply: AA batteries - 2pcs
    • Product Weight with Packaging (kg): 0.411
    • Protection Class: IP65
    • Range of Bluetooth (m): up to 10
    • Range with Favourable Conditions (ft): 0.16 – 660
    • Range with Favourable Conditions (m): 0.05 – 200
    • Range with Unfavourable Conditions (ft): 0.16 – 260
    • Range with Unfavourable Conditions (m): 0.05 – 80
    • Smallest Unit Displayed (mm/inch): 0.1 / 1/32
    • Temperature Range Storage Operation (°C/°F): -25 to 70 / -13 to 158 | -10 to 50 / 14 to 122
    • Tilt Measuring Range (°): 360
    • Tilt Measuring Tolerance (°): ± 0.2
  3. Leica Rotating Laser
    Mulai

    Rp30.999.900

    Leica Rotating Laser
    atribut:
    • Laser Class: Class 2
  4. SNDWAY Digital Laser Distance Meter (Meteran Laser)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp539.900

    SNDWAY Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    Alat pengukur jarak ini dirancang khusus untuk mengukur jarak dengan tepat dan memiliki desain yang ringkas dan praktis. Hadir dengan berbagai fungsi otomatis untuk melakukan pengukuran luas, volume, Phytagoras, penambahan, dan pengurangan.Sangat ideal digunakan untuk pekerjaan dekorasi interior, renovasi, konstruksi, dan industri, terutama di area yang luas seperti kamar, apartemen, gedung, real estate, pabrik, gudang, dll.
  5. Leica Laser Distance Meter Disto D2 Handheld (Meteran Laser)
    Mulai

    Rp4.899.900

    Leica Laser Distance Meter Disto D2 Handheld (Meteran Laser)
    atribut:
    • Protection Class: IP54
    • Measurement Range (m): 0.2 s/d 100
    • Accuracy (mm): + 1.5
    • Bluetooth Smart Battery: 2 x AAA
    • Accuracy with Favourable Conditions (mm/inch): 1.5 / 1/16
    • Accuracy with Unfavourable Conditions (mm/inch): 2/1/8
    • Bluetooth: v4.0
    • Box Height (mm): 55
    • Box Length (mm): 142
    • Box Width (mm): 177
    • Diameter Laser Point at Distances (mm/m): 6 / 30 / 60 | 10 / 50 / 100
    • Dimensions (mm): 116x44x26
    • Included Accessories: Leica DISTO D2, pouch, hand loop, 2 x AAA batteries, Calibration Certificate Silver, quick start guide.
    • Product Weight with Packaging (kg): 0.28
    • Range of Bluetooth (m): up to 10
    • Range with Favourable Conditions (ft): 0.16 – 330
    • Range with Favourable Conditions (m): 0.05 – 100
    • Range with Unfavourable Conditions (ft): 0.16 – 200
    • Range with Unfavourable Conditions (m): 0.05 – 60
    • Smallest Unit Displayed (mm/inch): 0.1 / 1/32
    • Temperature Range Storage Operation (°C/°F): -25 to 70 / -13 to 158 | -10 to 50 / 14 to 122
    • Weight (g): 100
  6. Leica Disto Touch D810 Package
    Mulai

    Rp40.999.900

    Leica Disto Touch D810 Package
    Deskripsi:
    The Original Laser Distance Meters (LDM), 3D Laser Scanner & Auto Laser Levels from Leica Geosystem AG.With almost 200 years experience, Leica Geosystems is the pionner in the development and production of state of the art surveying solutions. Our highly motivated development specialists use their strong innovated spirit to bring new ideas to reality. The resulting products impress with their accuracy, reliability and robustnesss. That's why industry professionals trust Leica Geosystems.The innovative hand-held laser meter for fast & easy distance measurements of length, squares & volumes with the press of a button. Save time & money & emphasise your competence with modern measuring methods.
    atribut:
    • Protection Class: IP54
    • Measurement Range (m): 0.05 s/d 200
    • Accuracy (mm): + 1.0
    • Bluetooth Smart Battery: 2 x AAA
    • Accuracy with Favourable Conditions (mm/inch): 1.0 / 0.04
    • Accuracy with Unfavourable Conditions (mm/inch): 2.0/0.08
    • Bluetooth: v4.0
    • Box Height (mm): 153
    • Box Length (mm): 392
    • Box Width (mm): 495
    • Diameter Laser Point at Distances (mm/m): 6 / 30 / 60 | 10 / 50 / 100
    • Dimensions (mm): 164x61x31
    • Included Accessories: Leica DISTO D810 touch, pouch, hand loop, USB charger, TRI 70 tripod, FTA 360 adapter, hard case, Calibration Certificate Silver, quick start guide.
    • Product Weight with Packaging (kg): 5
    • Range of Bluetooth (m): up to 10
    • Range with Favourable Conditions (ft): 0.16 – 820
    • Range with Favourable Conditions (m): 0.05 – 250
    • Range with Unfavourable Conditions (ft): 0.16 – 394
    • Range with Unfavourable Conditions (m): 0.05 – 120
    • Smallest Unit Displayed (mm/inch): 0.1 / 1/32
    • Temperature Range Storage Operation (°C/°F): -25 to 60 / -13 to 140 | -10 to 50 / 14 to 122
    • Tilt Measuring Range (°): 360
    • Tilt Measuring Tolerance (°): ± 0.1
  7. LANGRY Hammer Test
    Mulai

    Rp4.399.900

    LANGRY Hammer Test
    Deskripsi:
    The LANGRY RH225-A is a precise concrete test hammer for compressive strength assessment. It ensures reliable performance in structural engineering.- Accurate and reliable concrete strength assessment.- Ergonomic design for comfortable handling.- Super-hard aluminum alloy case resists wear and tear.The LANGRY Concrete Test Hammer RH225-A is crafted for assessing the compressive strength of ordinary concrete in structural engineering applications. Its improved pointer design allows for easy friction adjustment and ensures stability during testing. Constructed with super hard 6061 aluminum alloy casing, it offers exceptional abrasion resistance, while the high-precision flange and hook enhance durability. Furthermore. It is equipped with multiple original imported dust-proof components. It ensures cleaner movement and extends maintenance periods. Moreover, it guarantees accurate and consistent results every time with standardized impact energy and precise calibration. Trust LANGRY for robust and reliable testing equipment designed to meet the demands of modern engineering standards.Components- Rebound Hammer- Hand Protector Silicone Hand Rest- A Grinding Stone- One Maintenance Kit- Instrument CaseAccessoriesThe Testing Anvil GZII enables precise calibration of rebound hammers for consistent and dependable measurements in structural integrity assessments. It is widely used in quality control, research laboratories, and manufacturing settings.
    atribut:
    • Calibration Value on Testing Anvil: 80±2
    • Elastic Tension Spring Stiffness (N m): 785.0±30. 0
    • Standard Impact Energy (J): 2.207
  8. Leica Disto D1
    Mulai

    Rp2.699.900

    Leica Disto D1
    atribut:
    • Measurement Range (m): 0.2 s/d 40
    • Accuracy (mm): + 2
    • Protection Class: IP54
    • Bluetooth Smart Battery: 2 x AAA
    • Accuracy with Favourable Conditions (mm/inch): 2.0 / 0.08
    • Accuracy with Unfavourable Conditions (mm/inch): 2/1/8
    • Bluetooth: v4.0
    • Box Height (mm): 30
    • Box Length (mm): 150
    • Box Width (mm): 105
    • Diameter Laser Point at Distances (mm/m): 6 / 30 / 60 | 10 / 50 / 100
    • Dimensions (mm): 115x43.5x23.5
    • Included Accessories: Leica DISTO D1, 2 x AAA batteries, Calibration Certificate Silver, quick start guide.
    • Product Weight with Packaging (kg): 0.188
    • Range of Bluetooth (m): up to 10
    • Range with Favourable Conditions (ft): 0.6 – 120
    • Range with Favourable Conditions (m): 0.2 – 40
    • Range with Unfavourable Conditions (ft): 0.6 – 100
    • Range with Unfavourable Conditions (m): 0.2 – 30
    • Smallest Unit Displayed (mm/inch): 0.1 / 1/32
    • Temperature Range Storage Operation (°C/°F): -25 to 70 / -13 to 158 | 0 to 40 / 32 to 104
    • Weight (g): 87
  9. BOSCH Digital Laser Distance Meter (Meteran Laser)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.199.900

    BOSCH Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
  10. KRISBOW Digital Laser Distance Meter (Meteran Laser)
    Mulai

    Rp809.900

    KRISBOW Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    Pilihan tepat alat bantu ukur yang lengkap untuk mengukur besaran area, volume dan jarak yang akurat dan lengkap adalah meteran laser digital dari Krisbow. Meteran digital ini menggunakan teknologi laser untuk mengukur dengan jarak hingga 100 meter dan akurasi hingga satuan mm. Praktis digunakan dengan display LCD yang besar dan mudah terlihat. Cocok digunakan untuk berbagai pekerjaan di bidang arsitektur, konstruksi atau penelitian.
    atribut:
    • Auto Laser Off: After 30 sec
    • Auto Power Off (minute): After 3
    • IP Protection: IP54
    • Laser Class: Class II (635 nm, <1mW)
    • Power Supply: 2x1.5V AAA battery
    • Resolution (mm): 1
  11. Leica Adaptor
    Mulai

    Rp4.199.900

  12. EZREN Digital Laser Distance Meter (Meteran Laser)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp659.900

    EZREN Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    Ezren Meteran Laser Digital 60 Meter Rangefinder Distance- Area, Pengukuran Volume: Ya- Pythagoras Sekunder: Ya- Teorema Pythagoras tidak langsung: Ya- Penambahan dan Pengurangan: Ya- Pengukuran berkelanjutan: Ya- Pengukuran jarak tunggal: Ya
    atribut:
    • Dimensions (mm): ±115x50x25
    • Accuracy (mm): ± 2
    • Measurement Units: m/in/ft /ft+in
    • Battery Type: AAA 2 X 1.5V
    • Button: Soft Rubber Button
    • Historical Memory: 20
    • Laser Class: Class 2
    • Laser Type (Nm): 630-650, <1mW
    • Operating Temperature (°C): 0-40
    • Power Supply: AAA batteries - 2pcs
    • Storage Temperature (°C): -10-60
  13. Leica Laser Distance Meter DISTO X3-1 Handheld (Meteran Laser)
    Mulai

    Rp8.299.900

    Leica Laser Distance Meter DISTO X3-1 Handheld (Meteran Laser)
    Deskripsi:
    Designed for tough, rugged conditions.
    atribut:
    • Content: DISTO X3-1, pouch, 2xAA batteries, hand loop, Quickstart guide, warranty card, Safety Manual, Calibration Certificate Silver.
    • Accuracy with Favourable Conditions (mm/inch): 1.0 / 0.04
    • Accuracy with Unfavourable Conditions (mm/inch): 2.0/0.08
    • Bluetooth: v4.0
    • Box Height (mm): 87
    • Box Length (mm): 172
    • Box Width (mm): 98
    • Diameter Laser Point at Distances (mm/m): 6 / 30 / 60 | 10 / 50 / 100
    • Product Weight with Packaging (kg): 0.445
    • Protection Class: IP65 (dust tight and jet water protected) drop tested from 2 m height
    • Range of Bluetooth (m): up to 10
    • Range with Favourable Conditions (ft): 0.16 – 500
    • Range with Favourable Conditions (m): 0.05 – 150
    • Range with Unfavourable Conditions (ft): 0.16 – 260
    • Range with Unfavourable Conditions (m): 0.05 – 80
    • Smallest Unit Displayed (mm/inch): 0.1 / 1/32
    • Temperature Range Storage Operation (°C/°F): -25 to 70 / -13 to 158 | -10 to 50 / 14 to 122
    • Tilt Measuring Range (°): 360
    • Tilt Measuring Tolerance (°): ± 0.2
  14. Leica Underground Utility Locator
    Mulai

    Rp56.999.900

    Leica Underground Utility Locator
    Deskripsi:
    Underground utility locators detect energized and unenergized power lines, cables, and metallic pipes. These instruments help contractors accurately find and mark buried utilities and lines to prevent hazards, eliminate downtime and delays, and reduce excavation costs. They work by active or passive tracing: an active system includes a transmitter that connects to or is positioned near above-ground equipment with lines running underground. The transmitter sends a signal through the system and pairs with a receiver that produces an audible and visual warning when held above the underground utility. A passive system does not use a transmitter to induce a signal but is less accurate than an active system. Underground utility locators also find buried telephone lines and cables as well as water, gas, and sewage lines.
    atribut:
    • Alert Type: Sound
    • Battery Size: AA
    • Brand: LEICA
    • CAT Safety Rating: Not Rated
    • Circuit Connection Type: Direct; Induction
    • Compatible Transmitter: DA220 Signal Transmitter Range
    • Display Type: Digital
    • For Circuit Type: Energized Lines; Non-Energized Lines
    • For Locating: Any Metalic Wire with Electric Charge
    • IP Rating: IP54
    • Includes Batteries: Yes
    • Operating Frequency (Hz): 50; 60
    • Power Source: Battery
    • Sonde Frequencies (kHz): 33
    • Testing Modes: Auto; Power; Radio; Transmitter
  15. Leica Meteran Laser Level (Laser Line)
    Mulai

    Rp9.499.900

    Leica Meteran Laser Level (Laser Line)
    Deskripsi:
    Cross-line laser levers project two intersecting lines for horizontal (level) and vertical (plumb) alignment. They provide easier placement and greater accuracy than chalk lines for tasks such leveling cabinets and counters, placing wall outlets, and installing light fixtures.
    atribut:
    • UNSPSC: 27111802
    • Automatic Shutoff: Yes
    • Bluetooth: Not Bluetooth Compatible
    • Includes Battery: Batteries Included
    • Laser Class: Class 2
    • Laser Output (mW): 1
    • Laser Projection: Horizontal; Vertical
    • Leveling Type: Manual Leveling
    • Maximum Indoor Range (ft): 262
    • Maximum Outdoor Range (ft): 262
    • Maximum Working Range with Detector (ft): 260
    • Mount Type: Magnetic
    • Number of Lines: 2
    • Overall Depth (inch): 3 15/16
    • Overall Height (inch): 4 5/16
    • Overall Width (inch): 2 3/8
    • Self Leveling Range: ±4°
    • Tripod Thread Size (inch): 1/4-20
  16. BOSCH Digital Laser Distance Meter (Meteran Laser)
    Mulai

    Rp2.499.900

    BOSCH Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    These laser distance meters take readings in both indoor and outdoor environments.
    atribut:
    • Display Type: Digital
    • Includes Battery: Batteries Included
    • System of Measurement: Inch
  17. Mitsubishi Pencil (Uni-Ball) Uni Holder
    Mulai

    Rp76.900

    Mitsubishi Pencil (Uni-Ball) Uni Holder
    Deskripsi:
    For wood and concrete.
    atribut:
    • Core Diameter (mm): 2.0
    • Weight (g): 11.8
    • Color (Body): Black (H)
    • Axis: ABS resin, with removable clip (grip) brass + knurling + chrome plating
    • Product Type: Body
    • Dimensions (Shaft Diameter Ø X Thickness X Total Length) (mm): 9.0x10.5x140.5
  18. Leica Disto Carry Case
    Mulai

    Rp4.099.900

    Leica Disto Carry Case
    Deskripsi:
    Carry Case inlay with for Disto S91 interior package
Daftar Harga leica laser Terbaru October 2026
Leica Laser Distance MeterRp16.999.900
Leica Digital Laser Distance Meter (Meteran Laser)Rp18.999.900
Leica Rotating LaserRp30.999.900
SNDWAY Digital Laser Distance Meter (Meteran Laser)Rp539.900
Leica Laser Distance Meter Disto D2 Handheld (Meteran Laser)Rp4.899.900
Leica Disto Touch D810 PackageRp40.999.900
LANGRY Hammer TestRp4.399.900
Leica Disto D1Rp2.699.900
BOSCH Digital Laser Distance Meter (Meteran Laser)Rp1.199.900
KRISBOW Digital Laser Distance Meter (Meteran Laser)Rp809.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)